Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 26C 2616 PIN RECP BOX

  • Mfr # GTC02R2812PLC

  • Zoro # G907562479


product price: $25.89
/ea

Key Features

Contacts Supplied
No
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Termination Method
Crimp
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2812PLC
Zoro #
G907562479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Contacts Supplied
No
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Termination Method
Crimp
Shell Color
Olive Drab
Contact Style
Pin
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Amperage Rating
13A
Sealing
IP67
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
No. of Contacts
26
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Voltage DC
700
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Arrangement
28-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.