Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 26C 2616 PIN RECP BOX

  • Mfr # GTC02R2813PLC

  • Zoro # G907562646


product price: $25.89
/ea

Key Features

Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Orientation
Straight
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2813PLC
Zoro #
G907562646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Orientation
Straight
Contact Style
Pin
Contacts Supplied
No
Sealing
IP67
Service Rating
A
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Arrangement
28-12
Operating Voltage DC
700
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
No. of Contacts
26
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.