Zoro Homepage

GT 26C 2616 PIN RECP

  • Mfr # GTC0302812PA24

  • Zoro # G507562329


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302812PA24
Zoro #
G507562329
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Amperage Rating
13A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
28-12
No. of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.