Zoro Homepage

GT 26C 2616 PIN RECP

  • Mfr # GTC0302812PB30

  • Zoro # G607562656


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Endbell Type
None
Amperage Rating
13A
Termination Method
Crimp
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302812PB30
Zoro #
G607562656
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Connector Style
Plug
Endbell Type
None
Amperage Rating
13A
Termination Method
Crimp
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Orientation
Straight
No. of Contacts
26
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Arrangement
28-12
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Contact Style
Pin
Sealing
Unsealed
Operating Voltage DC
700
Connector Type
Circular
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Plating
Gold
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Service Rating
A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.