Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 26C 2616 PIN RECP

  • Mfr # GTC0302812PLC

  • Zoro # G407562603


product price: $27.59
/ea

Key Features

Termination Method
Crimp
Grommet & Seals Material
Neoprene
No. of Contacts
26
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302812PLC
Zoro #
G407562603
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Termination Method
Crimp
Grommet & Seals Material
Neoprene
No. of Contacts
26
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Orientation
Straight
Shielding
Yes
Contact Mating Life
500
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Arrangement
28-12
Service Rating
A
Contact Style
Pin
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Endbell Type
None
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Connector Type
Circular
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.