GT 26C 2616 PIN RECP WALL RM

  • Mfr # GTC030AF2812P025LC

  • Zoro # G707562402


product price: $46.39
/ea

Key Features

Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030AF2812P025LC
Zoro #
G707562402
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp - Extended
Shell Plating
Black Anodized
Contact Material
Copper Alloy
Sealing
Unsealed
No. of Contacts
26
Amperage Rating
13A
Service Rating
A
Shell Color
Black
Insert Arrangement
28-12
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Style
Pin
Connector Type
Circular
Insert Material
Neoprene
Contact Mating Life
500
Contact Plating
Silver
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contacts Supplied
No
Mounting Type
Wall - Rear Mount
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.