
GT 26C 2616 SKT PLUG
Mfr # GTCL06R2812SB30025
Zoro # G407512981
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTCL06R2812SB30025
Zoro #
G407512981
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Socket
Termination Method
Crimp
Amperage Rating
13A
Insert Arrangement
28-12
No. of Contacts
26
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.