Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 26C 2616 SKT RECP BOX

  • Mfr # GTSL02R2812SY

  • Zoro # G707505584


product price: $56.29
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Wall - Front Mount
Contact Plating
Silver
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSL02R2812SY
Zoro #
G707505584
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Wall - Front Mount
Contact Plating
Silver
Insert Material
Neoprene
Insert Arrangement
28-12
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
No. of Contacts
26
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Rotation Angle
270
Shielding
Yes
Service Rating
A
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Y
Connector Style
Receptacle
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Contact Style
Socket
Orientation
Straight
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.