Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 20 SKT RECP BOX

  • Mfr # GTC02R325S

  • Zoro # G307506820


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Shielding
Yes
Connector Type
Connector Circular
Contacts Supplied
Yes
Contact Size
2#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R325S
Zoro #
G307506820
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#0

Details

Shell Color
Olive Drab
Shielding
Yes
Connector Type
Connector Circular
Contacts Supplied
Yes
Contact Plating
Silver
Sealing
IP67
Service Rating
D
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Contact Style
Socket
Orientation
Straight
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
No. of Contacts
2
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Insert Arrangement
32-5
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Insert Material
Neoprene
Contact Mating Life
500
Mounting Type
Box - Front Mount
Termination Method
Crimp
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.