Zoro Homepage

GT 2C 20 SKT RECP BOX

  • Mfr # GTC02R325SRDS023

  • Zoro # G507506705


product price: $75.49
/ea
Free Shipping & Returns

Key Features

No. of Contacts
2
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 46A
Insert Material
Neoprene
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R325SRDS023
Zoro #
G507506705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#0

Details

No. of Contacts
2
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 46A
Insert Material
Neoprene
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Arrangement
32-5
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.