Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 20 SKT RECP

  • Mfr # GTC030325S

  • Zoro # G207506616


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030325S
Zoro #
G207506616
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#0

Details

Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
900
Service Rating
D
Orientation
Straight
Operating Voltage DC
1250
Sealing
Unsealed
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Endbell Type
None
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Contacts Supplied
Yes
No. of Contacts
2
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Shell Color
Olive Drab
Insert Arrangement
32-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.