Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 PIN PLUG

  • Mfr # GTS06F183P

  • Zoro # G207557144


product price: $57.69
/ea

Key Features

Service Rating
D
Orientation
Straight
Termination Method
Solder
Contact Plating
Silver
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F183P
Zoro #
G207557144
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Service Rating
D
Orientation
Straight
Termination Method
Solder
Contact Plating
Silver
Crimp Wire Gauge
14, 12
Insert Material
Neoprene
Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
No. of Contacts
2
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Shielding
Yes
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Amperage Rating
23A
Contact Style
Pin
Mounting Type
Cable
Sealing
IP67
Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Connector Type
Connector Circular
Insert Arrangement
18-25
Contact Mating Life
500
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.