Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 PIN RECP BOX

  • Mfr # GTS02R183P

  • Zoro # G807559470


product price: $21.35
/ea

Key Features

Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R183P
Zoro #
G807559470
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
No. of Contacts
2
Contact Plating
Silver
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Arrangement
18-25
Amperage Rating
23A
Operating Voltage DC
1250
Mounting Type
Box - Front Mount
Connector Type
Circular
Orientation
Straight
Sealing
IP67
Operating Voltage AC V RMS Max
900
Service Rating
D
Contact Mating Life
500
Contact Style
Pin
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.