Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 PIN RECP BOX RM

  • Mfr # GTS0301611P

  • Zoro # G907559530


product price: $17.55
/ea

Key Features

Contacts Supplied
Yes
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301611P
Zoro #
G907559530
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contacts Supplied
Yes
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Shell Color
Olive Drab
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Plating
Silver
No. of Contacts
2
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
16-11
Crimp Wire Gauge
14, 12
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Amperage Rating
23A
Connector Style
Receptacle
Service Rating
A
Shielding
Yes
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.