Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 PIN RECP BOX RM

  • Mfr # GTS0301611PW

  • Zoro # G907559516


product price: $17.55
/ea

Key Features

Rotation Angle
35
Operating Voltage DC
700
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301611PW
Zoro #
G907559516
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Rotation Angle
35
Operating Voltage DC
700
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
W
Sealing
Unsealed
No. of Contacts
2
Endbell Type
None
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
14, 12
Termination Method
Solder
Service Rating
A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Orientation
Straight
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Style
Pin
Amperage Rating
23A
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Insert Arrangement
16-11
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.