Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 PIN RECP

  • Mfr # GTC02R228P

  • Zoro # G707559587


product price: $25.55
/ea

Key Features

Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R228P
Zoro #
G707559587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1250
Contacts Supplied
Yes
Termination Method
Crimp
No. of Contacts
2
Contact Mating Life
500
Amperage Rating
23A
Service Rating
E
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Style
Pin
Insert Material
Neoprene
Orientation
Straight
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage DC
1750
Mounting Type
Box - Front Mount
Insert Arrangement
22-8
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.