Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 PIN RECP WALL RM

  • Mfr # GTS030F183P

  • Zoro # G707560736


product price: $44.89
/ea

Key Features

Contact Plating
Silver
Orientation
Straight
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030F183P
Zoro #
G707560736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Plating
Silver
Orientation
Straight
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Amperage Rating
23A
Contact Style
Pin
Mounting Type
Wall - Rear Mount
Insert Arrangement
18-25
Service Rating
D
Insert Rotation/Keying
Normal
Connector Type
Circular
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Operating Voltage DC
1250
Crimp Wire Gauge
14, 12
Sealing
IP67
Contact Mating Life
500
Termination Method
Solder
Contacts Supplied
Yes
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Insert Material
Neoprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.