Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 SKT PLUG

  • Mfr # GTC06A183S

  • Zoro # G307509142


product price: $44.25
/ea

Key Features

Shell Color
Olive Drab
Amperage Rating
13A & 46A
Sealing
Unsealed
No. of Contacts
2
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A183S
Zoro #
G307509142
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Color
Olive Drab
Amperage Rating
13A & 46A
Sealing
Unsealed
No. of Contacts
2
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
Connector Type
Circular
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Style
Socket
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
900
Orientation
Straight
Insert Arrangement
18-25
Operating Voltage DC
1250
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
D
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.