Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 SKT PLUG

  • Mfr # GTC06A183S025

  • Zoro # G007509206


product price: $44.89
/ea

Key Features

Contact Material
Copper Alloy
Service Rating
D
Contact Size
2#12
Operating Voltage AC V RMS Max
900
Shell Plating
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A183S025
Zoro #
G007509206
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Material
Copper Alloy
Service Rating
D
Operating Voltage AC V RMS Max
900
Shell Plating
Black Anodized
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Contact Plating
Silver
Contacts Supplied
Yes
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Mounting Type
Cable
Contact Style
Socket
Connector Type
Circular
Shell Material
Aluminum Alloy
Crimp Wire Gauge
14, 12
Amperage Rating
13A & 46A
Operating Voltage DC
1250
Sealing
Unsealed
Shell Color
Black
No. of Contacts
2
Insert Arrangement
18-25
Insert Material
Neoprene
Contact Mating Life
500
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.