Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 SKT PLUG

  • Mfr # GTC06F183SLC

  • Zoro # G007509046


product price: $54.79
/ea

Key Features

Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F183SLC
Zoro #
G007509046
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug
Operating Voltage AC V RMS Max
900
Contacts Supplied
No
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
18-25
Grommet & Seals Material
Neoprene
Shielding
Yes
No. of Contacts
2
Orientation
Straight
Crimp Wire Gauge
14, 12
Connector Type
Circular
Mounting Type
Cable
Contact Plating
Silver
Insert Material
Neoprene
Contact Mating Life
500
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Service Rating
D
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.