Zoro Homepage

GT 2C 212 SKT PLUG

  • Mfr # GTC06R183S

  • Zoro # G707509377


product price: $49.59
/ea

Key Features

Mounting Type
Cable
Contact Size
2#12
Amperage Rating
13A & 46A
Connector Type
Connector Circular
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R183S
Zoro #
G707509377
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Cable
Amperage Rating
13A & 46A
Connector Type
Connector Circular
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Arrangement
18-25
Contact Style
Socket
Connector Style
Plug
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.