Zoro Homepage

GT 2C 212 SKT RECP BOX

  • Mfr # GTC02R183S

  • Zoro # G407502753


product price: $23.99
/ea

Key Features

Mounting Type
Box - Front Mount
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
2
Orientation
Straight
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R183S
Zoro #
G407502753
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.