Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 212 SKT RECP BOX RM

  • Mfr # GTC0301611SY

  • Zoro # G307502853


product price: $23.75
/ea

Key Features

Termination Method
Crimp
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-11
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC0301611SY
Zoro #
G307502853
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Termination Method
Crimp
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-11
Contacts Supplied
Yes
Rotation Angle
250
Service Rating
A
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contact Plating
Silver
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Insert Rotation/Keying
Y
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Connector Type
Circular
No. of Contacts
2
Contact Material
Copper Alloy
Endbell Type
None
Amperage Rating
13A & 46A
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.