Zoro Homepage

GT 2C 212 SKT RECP BOX RM

  • Mfr # GTS0301611S

  • Zoro # G807502827


product price: $23.49
/ea

Key Features

Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Sealing
Unsealed
Endbell Type
None
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301611S
Zoro #
G807502827
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Sealing
Unsealed
Endbell Type
None
Service Rating
A
Contact Mating Life
500
No. of Contacts
2
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Plating
Silver
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
16-11
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.