Zoro Homepage

GT 2C 212 SKT RECP WALL RM

  • Mfr # GTS030183S

  • Zoro # G707503795


product price: $24.19
/ea

Key Features

Connector Type
Circular
Termination Method
Crimp
Service Rating
D
Contact Size
2#12
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030183S
Zoro #
G707503795
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Type
Circular
Termination Method
Crimp
Service Rating
D
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
No. of Contacts
2
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
18-25
Shell Color
Olive Drab
Operating Voltage DC
1250
Sealing
Unsealed
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Endbell Type
None
Crimp Wire Gauge
14, 12
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.