Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 216S SKT PLUG

  • Mfr # GTC0614S9S

  • Zoro # G407512325


product price: $23.69
/ea

Key Features

Insert Arrangement
14S-53
Shell Color
Olive Drab
Service Rating
A
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0614S9S
Zoro #
G407512325
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Insert Arrangement
14S-53
Shell Color
Olive Drab
Service Rating
A
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Mating Life
500
Endbell Type
None
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Connector Type
Circular
Sealing
Unsealed
No. of Contacts
2
Contacts Supplied
Yes
Amperage Rating
13A
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Mounting Type
Cable
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.