Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN PLUG

  • Mfr # GTC06G287P

  • Zoro # G807561152


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Contact Style
Pin
Endbell Type
Heat Shrink Adaptor
Insert Rotation/Keying
Normal
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC06G287P
Zoro #
G807561152
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Operating Voltage AC V RMS Max
900
Contact Style
Pin
Endbell Type
Heat Shrink Adaptor
Insert Rotation/Keying
Normal
Sealing
IP67
Contacts Supplied
Yes
Contact Plating
Silver
Insert Arrangement
28-7
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
4
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Termination Method
Crimp
Mounting Type
Cable
Shielding
Yes
Orientation
Straight
Shell Color
Olive Drab
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
Service Rating
D
Amperage Rating
80A
No. of Contacts
2
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.