Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN PLUG RTANG

  • Mfr # GTC08249PRDS023

  • Zoro # G907561786


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-9
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
80A
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC08249PRDS023
Zoro #
G907561786
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Insert Arrangement
24-9
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
80A
No. of Contacts
2
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.