Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN RECP BOX

  • Mfr # GTS02R287P

  • Zoro # G407563600


product price: $33.49
/ea

Key Features

Contact Style
Pin
Termination Method
Solder
Insert Rotation/Keying
Normal
Insert Arrangement
28-7
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R287P
Zoro #
G407563600
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Contact Style
Pin
Termination Method
Solder
Insert Rotation/Keying
Normal
Insert Arrangement
28-7
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
No. of Contacts
2
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Contact Plating
Silver
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Box - Front Mount
Service Rating
D
Amperage Rating
80A
Orientation
Straight
Crimp Wire Gauge
4
Connector Type
Circular
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.