Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN RECP

  • Mfr # GTC02R287P

  • Zoro # G107563733


product price: $33.49
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Grommet & Seals Material
Neoprene
Service Rating
D
Crimp Wire Gauge
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R287P
Zoro #
G107563733
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Grommet & Seals Material
Neoprene
Service Rating
D
Crimp Wire Gauge
4
Contact Plating
Silver
Mounting Type
Box - Front Mount
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Sealing
IP67
Contact Style
Pin
Amperage Rating
80A
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contacts Supplied
Yes
Orientation
Straight
No. of Contacts
2
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Arrangement
28-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.