Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN RECP

  • Mfr # GTS030249P

  • Zoro # G407563525


product price: $37.99
/ea

Key Features

Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Mounting Type
Wall - Rear Mount
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030249P
Zoro #
G407563525
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Contact Material
Copper Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Termination Method
Solder
Grommet & Seals Material
Neoprene
Insert Arrangement
24-9
Shell Color
Olive Drab
Insert Material
Neoprene
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Service Rating
A
Orientation
Straight
Contact Mating Life
500
Endbell Type
None
Contacts Supplied
Yes
Amperage Rating
80A
Crimp Wire Gauge
4
Connector Style
Receptacle
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.