Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN RECP WALL

  • Mfr # GTC030249SW

  • Zoro # G107563306


product price: $68.15
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
2
Service Rating
A
Contact Plating
Silver
Insert Arrangement
24-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030249SW
Zoro #
G107563306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
2
Service Rating
A
Contact Plating
Silver
Insert Arrangement
24-9
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Rotation Angle
35
Connector Type
Connector Circular
Connector Style
Receptacle
Orientation
Straight
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Sealing
Unsealed
Shielding
Yes
Grommet & Seals Material
Neoprene
Endbell Type
None
Crimp Wire Gauge
4
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Amperage Rating
13A & 46A
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.