Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 PIN RECP WALL

  • Mfr # GTC030R249P

  • Zoro # G507563364


product price: $59.65
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R249P
Zoro #
G507563364
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Crimp Wire Gauge
4
Shielding
Yes
Contact Style
Pin
Insert Arrangement
24-9
Connector Type
Connector Circular
Contacts Supplied
Yes
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Amperage Rating
80A
Contact Plating
Silver
Orientation
Straight
No. of Contacts
2
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.