Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 SKT PLUG

  • Mfr # GTC06F287S025LC

  • Zoro # G307514153


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Insert Arrangement
28-7
Orientation
Straight
Endbell Type
Environmental - Cable Clamp
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F287S025LC
Zoro #
G307514153
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Mounting Type
Cable
Insert Arrangement
28-7
Orientation
Straight
Endbell Type
Environmental - Cable Clamp
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Crimp Wire Gauge
4
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Color
Black
Contact Style
Socket
No. of Contacts
2
Service Rating
D
Sealing
IP67
Operating Voltage DC
1250
Insert Material
Neoprene
Contacts Supplied
No
Connector Style
Plug
Shell Plating
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.