Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 SKT RECP

  • Mfr # GTC030F249S

  • Zoro # G607500481


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F249S
Zoro #
G607500481
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
Silver
Insert Arrangement
24-9
Endbell Type
Environmental - Cable Clamp
Amperage Rating
13A & 46A
Shell Color
Olive Drab
Crimp Wire Gauge
4
Orientation
Straight
Shielding
Yes
Mounting Type
Wall - Rear Mount
No. of Contacts
2
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.