Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 SKT RECP

  • Mfr # GTC030F249SRDS

  • Zoro # G907500518


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Insert Arrangement
24-9
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F249SRDS
Zoro #
G907500518
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Insert Arrangement
24-9
Operating Voltage DC
1250(J) 700(all others)
Contact Plating
Silver
Orientation
Straight
Sealing
IP67
Service Rating
A
Crimp Wire Gauge
4
Connector Style
Receptacle
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Shielding
Yes
Connector Type
Circular
Shell Color
Olive Drab
No. of Contacts
2
Contact Material
Copper Alloy
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.