Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 SKT RECP

  • Mfr # GTC030R287SX

  • Zoro # G607500801


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
4
Grommet & Seals Material
Neoprene
Contact Style
Socket
Rotation Angle
110
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R287SX
Zoro #
G607500801
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Crimp Wire Gauge
4
Grommet & Seals Material
Neoprene
Contact Style
Socket
Rotation Angle
110
Service Rating
D
Shell Material
Aluminum Alloy
Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Connector Style
Plug
Operating Voltage DC
1250
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
No. of Contacts
2
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Crimp
Insert Rotation/Keying
X
Contacts Supplied
Yes
Connector Type
Circular
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
900
Insert Arrangement
28-7
Orientation
Straight
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.