Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 SKT RECP

  • Mfr # GTS02R249S

  • Zoro # G907500860


product price: $39.59
/ea

Key Features

Contact Plating
Silver
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Insert Arrangement
24-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R249S
Zoro #
G907500860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Contact Plating
Silver
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Insert Arrangement
24-9
No. of Contacts
2
Service Rating
A
Shielding
Yes
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
4
Insert Material
Neoprene
Mounting Type
Box - Front Mount
Contact Material
Copper Alloy
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.