Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 24 SKT RECP WALL

  • Mfr # GTC030AF249S

  • Zoro # G407501756


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Insert Arrangement
24-9
Amperage Rating
13A & 46A
Contact Mating Life
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030AF249S
Zoro #
G407501756
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Shell Color
Olive Drab
Insert Arrangement
24-9
Amperage Rating
13A & 46A
Contact Mating Life
500
Shielding
Yes
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Contacts Supplied
Yes
Sealing
Unsealed
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp - Extended
Contact Style
Socket
Contact Material
Copper Alloy
Termination Method
Crimp
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
4
No. of Contacts
2
Orientation
Straight
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.