Zoro Homepage

GT 2C 28 PIN PLUG

  • Mfr # GTC06A2023P

  • Zoro # G807557872


product price: $52.55
/ea

Key Features

Amperage Rating
46A
Insert Material
Neoprene
Mounting Type
Cable
Connector Type
Connector Circular
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2023P
Zoro #
G807557872
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Amperage Rating
46A
Insert Material
Neoprene
Mounting Type
Cable
Connector Type
Connector Circular
Connector Style
Plug
No. of Contacts
2
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-23
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.