
GT 2C 28 PIN PLUG
Mfr # GTC06F2023P
Zoro # G007557788
product price: $71.15
/eaKey Features
No. of Contacts
2
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06F2023P
Zoro #
G007557788
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#8
Details
No. of Contacts
2
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
20-23
Operating Voltage AC V RMS Max
500
Amperage Rating
46A
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.