Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTC06R2023P

  • Zoro # G807557759


product price: $60.55
/ea

Key Features

Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
46A
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2023P
Zoro #
G807557759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
46A
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-23
No. of Contacts
2
Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.