Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTC06R2023PW

  • Zoro # G907558144


product price: $60.55
/ea

Key Features

Rotation Angle
35
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2023PW
Zoro #
G907558144
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Rotation Angle
35
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Crimp Wire Gauge
8
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
46A
No. of Contacts
2
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
20-23
Service Rating
A
Sealing
IP67
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Rotation/Keying
W
Insert Material
Neoprene
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Connector Type
Circular
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.