Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTC06R2023PX

  • Zoro # G807558091


product price: $60.55
/ea

Key Features

Contacts Supplied
Yes
No. of Contacts
2
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Rotation Angle
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2023PX
Zoro #
G807558091
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Contacts Supplied
Yes
No. of Contacts
2
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Rotation Angle
110
Mounting Type
Cable
Crimp Wire Gauge
8
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Shielding
Yes
Insert Rotation/Keying
X
Contact Style
Pin
Termination Method
Crimp
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Orientation
Straight
Contact Material
Copper Alloy
Amperage Rating
46A
Connector Type
Circular
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
20-23
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.