Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTS06A2023P

  • Zoro # G207558141


product price: $52.29
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
700
Amperage Rating
46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2023P
Zoro #
G207558141
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
700
Amperage Rating
46A
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Insert Arrangement
20-23
Mounting Type
Cable
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
Silver
Shielding
Yes
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Crimp Wire Gauge
8
Connector Style
Plug
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.