Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTS06A221P

  • Zoro # G707558214


product price: $55.39
/ea

Key Features

Shielding
Yes
No. of Contacts
2
Service Rating
D
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A221P
Zoro #
G707558214
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Shielding
Yes
No. of Contacts
2
Service Rating
D
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Mating Life
500
Insert Arrangement
22-1
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Connector Type
Circular
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Sealing
Unsealed
Crimp Wire Gauge
8
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Contact Material
Copper Alloy
Amperage Rating
46A
Shell Material
Aluminum Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.