Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTS06F2023PW

  • Zoro # G907557956


product price: $70.85
/ea

Key Features

Service Rating
A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Amperage Rating
46A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2023PW
Zoro #
G907557956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Service Rating
A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Amperage Rating
46A
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Sealing
IP67
Contact Style
Pin
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Connector Style
Plug
Shell Material
Aluminum Alloy
Termination Method
Solder
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Circular
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
2
Contact Material
Copper Alloy
Rotation Angle
35
Crimp Wire Gauge
8
Contact Mating Life
500
Insert Arrangement
20-23
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.