Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN PLUG

  • Mfr # GTS06R2023P

  • Zoro # G207557939


product price: $59.79
/ea

Key Features

Shell Material
Aluminum Alloy
Service Rating
A
Contacts Supplied
Yes
Insert Arrangement
20-23
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R2023P
Zoro #
G207557939
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Shell Material
Aluminum Alloy
Service Rating
A
Contacts Supplied
Yes
Insert Arrangement
20-23
Contact Plating
Silver
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Orientation
Straight
Termination Method
Solder
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Crimp Wire Gauge
8
Contact Mating Life
500
Mounting Type
Cable
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Amperage Rating
46A
Operating Voltage DC
700
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Style
Pin
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.