Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN RECP BOX RM

  • Mfr # GTS0302023P

  • Zoro # G207560311


product price: $30.59
/ea

Key Features

Shielding
Yes
No. of Contacts
2
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
20-23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302023P
Zoro #
G207560311
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Shielding
Yes
No. of Contacts
2
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
20-23
Connector Type
Connector Circular
Service Rating
A
Insert Rotation/Keying
Normal
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
8
Termination Method
Solder
Contact Style
Pin
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Endbell Type
None
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.