Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN RECP

  • Mfr # GTC030221P

  • Zoro # G507560660


product price: $31.29
/ea

Key Features

Service Rating
D
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030221P
Zoro #
G507560660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Service Rating
D
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Grommet & Seals Material
Neoprene
Endbell Type
None
Orientation
Straight
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Contact Style
Pin
No. of Contacts
2
Contact Plating
Silver
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Crimp Wire Gauge
8
Insert Arrangement
22-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.